Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Potassium Chloride, 500 G

  • Mfr # P41000-500.0

  • Zoro # G204974579


product price: $35.75
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
P41000-500.0
Zoro #
G204974579
UPC #
-
Country of Origin
United States

Description

CAS Number: 7447-40-7
Molecular Weight: 74.6
Chemical Formula: KCl
Solubility: Water
Storage Temperature: Room Temperature
Storage Conditions: Room Temperature
Appearance: Colorless Crystals or White Granular
Acidity/Alkalinity: Pass Test
Aluminium: 1 ppm
Assay: 99.0 - 100.5 %
Barium: Pass Test
Bromides: 0.1 %
Heavy Metals (as Pb): 10 ppm
Identity Reaction: Pass Test
Iodide: 50 ppm
Loss on Drying: 1.0 %
Sodium: 1000 ppm
Solubility: Freely soluble in water, practically insoluble in anhydrous ethanol
Sulfate: 300 ppm
Grade: Meets current USP Specifications
Shipping Weight: 1.2399 lbs
Shipping Dimensions: 3.50 x 7.00 x 3.50
Research or further manufacturing use only, not for food or drug use.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.