Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Potassium Chloride, ACS, 1 KG

  • Mfr # P41025-1000.0

  • Zoro # G504974620


product price: $88.79
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P41025-1000.0
Zoro #
G504974620
UPC #
-
Country of Origin
United States

Description

Potassium Chloride, ACS Grade
CAS Number: 7447-40-7
Molecular Weight: 74.6
Chemical Formula: KCl
Solubility: Water
Storage Temperature: Room Temperature
Storage Conditions: Room Temperature
Appearance: Colorless crystals and/or white granular
Assay: 99.0 - 100.5 %
Barium: Pass Test
Bromides: 0.010 %
Calcium (Ca): 0.002 %
Chlorate and Nitrate (as NO3): 0.003 %
Heavy Metals (as Pb): 5 ppm
Insoluble Matter: 0.005 %
Iodide (I): 0.002 %
Iron: 3 ppm
Magnesium (Mg): 0.001 %
pH (5% Solution): 5.4 - 8.6
Phosphate (PO4): 5 ppm
Sodium (Na): 0.005 %
Sulfate: 0.001 %
Shipping Weight: 2.4101 lbs
Shipping Dimensions: 4.88 x 6.00 x 4.88
Research or further manufacturing use only, not for food or drug use.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.