Potassium Chloride, ACS Grade, 3kg
Mfr # P41025-3000.0
Zoro # G103561023
product price: $201.99
/ea
Free Shipping & Returns
Key Features
Form
Powder
Storage Temp.
Room Temperature
Container Size
3 kg
Purity
95 %
Product Type
Potassium Chloride
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
P41025-3000.0
Zoro #
G103561023
UPC #
-
Country of Origin
United States
Dimensions
Container Size
3 kg
Details
Item
Potassium Chloride
Form
Powder
Storage Temp.
Room Temperature
Purity
95 %
Product Type
Potassium Chloride
Shelf Life
18 mo
Quantity
1
Chemical Formula
KCl
Solubility Type
Water
Molecular Weight
74.6
CAS Number
7447-40-7
Chemical Grade
ACS
Volume
3 kg
Storage Temperature
Room Temperature
Special Information
pH (5% Solution): 5.4 - 8.6
REMOVE - Previous PI Node
Molecular Biology Reagents
Features
Research or Further Manufacturing use Only, not for Food or Drug use
Description
Potassium Chloride, CAS Number 7447-40-7, Molecular Weight 74.6, Chemical Formula KCl, Chemical Grade ACS, Chemical Family Type Reagent, Shelf Life 18 mo, Special Information pH (5 Percent Solution): 5.4 - 8.6
Restrictions
This item has been restricted from sale in the following states:
PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.