Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Potassium Hydroxide, 10 KG

  • Mfr # P44000-10000.0

  • Zoro # G704974628


product price: $705.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P44000-10000.0
Zoro #
G704974628
UPC #
-
Country of Origin
United States

Description

CAS Number: 1310-58-3; 7732-18-5
Molecular Weight: 56.11
Chemical Formula: KOH
Solubility: Water
Storage Temperature: Room Temperature
Storage Conditions: Room Temperature
Appearance: White to pale violet pellets solid
Assay: 85.0 %
Calcium (Ca): 0.005 %
Chloride (Cl): 0.01 %
Heavy Metals: 0.003 %
Iron: 0.001 %
Magnesium (Mg): 0.002 %
Nickel: 0.001 %
Nitrogen Compound: 0.001 %
Phosphate: 0.0005 %
Potassium Carbonate: 2.0 %
Sodium (Na): 0.05 %
Sulfate: 0.003 %
Shipping Weight: 24 lbs
Shipping Dimensions: 10.00 x 11.25 x 10.00
Research or further manufacturing use only, not for food or drug use.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.