Zoro Homepage

Potassium Hydroxide, 500g

  • Mfr # P44000-500.0

  • Zoro # G803560487


product price: $53.29
/ea

Key Features

Storage Temp.
Room Temperature
CAS Number
1310-58-3, 7732-18-5
Product Type
Potassium Hydroxide
Form
Solid
Molecular Weight
56.11
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P44000-500.0
Zoro #
G803560487
UPC #
-
Country of Origin
United States

Dimensions

Container Size
500 g

Details

Item
Potassium Hydroxide
Storage Temp.
Room Temperature
CAS Number
1310-58-3, 7732-18-5
Product Type
Potassium Hydroxide
Form
Solid
Molecular Weight
56.11
Solubility
Water
Purity
95 %
Chemical Formula
KOH
Shelf Life
18 mo
Storage Temperature
Room Temperature
Chemical Grade
Lab
Features
Research or Further Manufacturing use Only, not for Food or Drug use
Special Information
BSE/TSE Free
REMOVE - Previous PI Node
Molecular Biology Reagents
Solubility Type
Water
Volume
500 g
Quantity
1

Description

Potassium Hydroxide, CAS Number 1310-58-3, 7732-18-5, Molecular Weight 56.11, Chemical Formula KOH, Chemical Grade Lab, Chemical Family Type Reagent, Shelf Life 18 mo, Special Information BSE/TSE Free

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.