Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Potassium Hydroxide, 5kg

  • Mfr # P44000-5000.0

  • Zoro # G503560800


product price: $391.99
/ea
Free Shipping & Returns

Key Features

Chemical Formula
KOH
Storage Temp.
Room Temperature
Product Type
Potassium Hydroxide
Form
Solid
Container Size
5 kg
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
P44000-5000.0
Zoro #
G503560800
UPC #
-
Country of Origin
United States

Dimensions

Container Size
5 kg

Details

Chemical Formula
KOH
Storage Temp.
Room Temperature
Product Type
Potassium Hydroxide
Form
Solid
Shelf Life
18 mo
Item
Potassium Hydroxide
Solubility
Water
Purity
95 %
CAS Number
1310-58-3, 7732-18-5
Molecular Weight
56.11
Features
Research or Further Manufacturing use Only, not for Food or Drug use
Chemical Grade
Lab
Volume
5 kg
Solubility Type
Water
REMOVE - Previous PI Node
Molecular Biology Reagents
Quantity
1
Special Information
BSE/TSE Free
Storage Temperature
Room Temperature

Description

Potassium Hydroxide, CAS Number 1310-58-3, 7732-18-5, Molecular Weight 56.11, Chemical Formula KOH, Chemical Grade Lab, Chemical Family Type Reagent, Shelf Life 18 mo, Special Information BSE/TSE Free

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.