Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Potassium Iodide, 500 G

  • Mfr # P45000-500.0

  • Zoro # G404974577


product price: $401.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
P45000-500.0
Zoro #
G404974577
UPC #
-
Country of Origin
India

Description

CAS Number: 7681-11-0
Molecular Weight: 166
Chemical Formula: KI
Solubility: Water
Storage Temperature: Room Temperature
Storage Conditions: Room Temperature
Appearance: White or almost white crystalline powder
Assay (Anhydrous): 99 - 100.5 %
Heavy Metals: 10 ppm
Iodate: 4 ppm
Sulfate: 150 ppm
Iron (Fe): 20 ppm
pH: Report
Loss on Drying: 1.0 %
BSE/TSE Free: BSE/TSE Free
Country of Origin: Report
Shipping Weight: 1.2399 lbs
Shipping Dimensions: 3.50 x 7.00 x 3.50
Research or further manufacturing use only, not for food or drug use.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.