Potassium Phosphate Dibasic , 10kg
Mfr # P41300-10000.0
Zoro # G503560886
product price: $850.99
/ea
Free Shipping & Returns
Key Features
Chemical Container Size
10 kg
CAS Number
7758-11-4
Concentration
P41300
Shelf Life
18 mo
Product Type
Potassium Phosphate - Dibasic - Anhydrous
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
P41300-10000.0
Zoro #
G503560886
UPC #
-
Country of Origin
United States
Dimensions
Chemical Container Size
10 kg
Details
CAS Number
7758-11-4
Concentration
P41300
Shelf Life
18 mo
Product Type
Potassium Phosphate - Dibasic - Anhydrous
Molecular Weight
174.2
Chemical Formula
K2HPO4
Item
Potassium Phosphate - Dibasic - Anhydrous
Form
Powder
Features
BSE/TSE Free
Quantity
10
Special Information
BSE/TSE Free
Solubility Type
Water
REMOVE - Previous PI Node
P
Chemical Grade
Lab
Storage Temperature
Room Temperature
Volume
10 kg
Application
Biochemistry, Cell Culture, Molecular Biology
Description
Potassium Phosphate - Dibasic - Anhydrous, Concentration P41300, CAS Number 7758-11-4, Molecular Weight 174.2, Chemical Formula K2HPO4, Chemical Grade Lab, Chemical Container Size 10 kg, Chemical Family Type Buffer, Shelf Life 18 mo, Special Information BSE/TSE Free
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.