Zoro Homepage

Potassium Phosphate Dibasic , 12kg

  • Mfr # P41300-12000.0

  • Zoro # G503560497


product price: $1,107.99
/ea
Free Shipping & Returns

Key Features

Molecular Weight
174.2
Shelf Life
18 mo
Chemical Formula
K2HPO4
Product Type
Potassium Phosphate - Dibasic - Anhydrous
Concentration
P41300
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P41300-12000.0
Zoro #
G503560497
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
12 kg

Details

Molecular Weight
174.2
Shelf Life
18 mo
Chemical Formula
K2HPO4
Product Type
Potassium Phosphate - Dibasic - Anhydrous
Concentration
P41300
CAS Number
7758-11-4
Item
Potassium Phosphate - Dibasic - Anhydrous
Solubility Type
Water
Special Information
BSE/TSE Free
Features
BSE/TSE Free
Volume
12 kg
REMOVE - Previous PI Node
P
Quantity
12
Application
Biochemistry, Cell Culture, Molecular Biology
Form
Powder
Chemical Grade
Lab
Storage Temperature
Room Temperature

Description

Potassium Phosphate - Dibasic - Anhydrous, Concentration P41300, CAS Number 7758-11-4, Molecular Weight 174.2, Chemical Formula K2HPO4, Chemical Grade Lab, Chemical Container Size 12 kg, Chemical Family Type Buffer, Shelf Life 18 mo, Special Information BSE/TSE Free

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.