Zoro Homepage

Potassium Phosphate Dibasic, 25kg

  • Mfr # P41300-25000.0

  • Zoro # G103560552


product price: $2,117.99
/ea
Free Shipping & Returns

Key Features

Chemical Formula
K2HPO4
Concentration
P41300
Molecular Weight
174.2
CAS Number
7758-11-4
Shelf Life
18 mo
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P41300-25000.0
Zoro #
G103560552
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
25 kg

Details

Chemical Formula
K2HPO4
Concentration
P41300
Molecular Weight
174.2
CAS Number
7758-11-4
Shelf Life
18 mo
Product Type
Potassium Phosphate - Dibasic - Anhydrous
Item
Potassium Phosphate - Dibasic - Anhydrous
Solubility Type
Water
REMOVE - Previous PI Node
P
Volume
25 kg
Application
Biochemistry, Cell Culture, Molecular Biology
Storage Temperature
Room Temperature
Features
BSE/TSE Free
Chemical Grade
Lab
Quantity
25
Form
Powder
Special Information
BSE/TSE Free

Description

Potassium Phosphate - Dibasic - Anhydrous, Concentration P41300, CAS Number 7758-11-4, Molecular Weight 174.2, Chemical Formula K2HPO4, Chemical Grade Lab, Chemical Container Size 25 kg, Chemical Family Type Buffer, Shelf Life 18 mo, Special Information BSE/TSE Free

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.