Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Potassium Phosphate, Dibasic, Anhydrous, 3 KG

  • Mfr # P41425-3000.0

  • Zoro # G504974637


product price: $215.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P41425-3000.0
Zoro #
G504974637
UPC #
-
Country of Origin
United States

Description

CAS Number: 7758-11-4
Molecular Weight: 174.2
Chemical Formula: K2HPO4
Solubility: Water
Storage Temperature: Room Temperature
Storage Conditions: Room Temperature
Appearance: White Powder
Assay: 98.0 %
Chloride: 0.003 %
Heavy Metals: 5 ppm
Insoluble Matter: 0.01 %
Iron (Fe): 0.001 %
Loss on Drying @150 oC: 1.0 %
Nitrogen Compound: 0.001 %
pH (5%): 8.5 - 9.6
Sodium (Na): 0.05 %
Sulfate: 0.005 %
Shipping Weight: 5.0601 lbs
Shipping Dimensions: 5.11 x 5.11 x 5.11
Research or further manufacturing use only, not for food or drug use.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.