Zoro Homepage

Potassium Phosphate Dibasic Trihydrate, 10 KG

  • Mfr # P99430-10000.0

  • Zoro # G104974631


product price: $1,326.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P99430-10000.0
Zoro #
G104974631
UPC #
-
Country of Origin
India

Description

CAS Number: 16788-57-1
Molecular Weight: 228.23
Chemical Formula: K2HPO4 €¢ 3H2O
Appearance: White crystalline highly hygroscopic crystals
Assay: 98.0 %
Identification: Pass Test
pH of 0.1M solution @25 oC: 9.0 - 9.4
Insoluble Matter: 0.01 %
Chloride (Cl): 0.003 %
Heavy Metals (as Pb): 0.0005 %
Iron: 0.001 %
Nitrogen Compound (as N): 0.001 %
Sodium (Na): 0.05 %
Sulfate (SO4): 0.005 %
Shipping Weight: 23.75 lbs
Shipping Dimensions: 10.00 x 11.25 x 10.00
Research or further manufacturing use only, not for food or drug use.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.