Zoro Homepage

Potassium Phosphate Monobasic, 12kg

  • Mfr # P41200-12000.0

  • Zoro # G403560993


product price: $1,198.99
/ea
Free Shipping & Returns

Key Features

Chemical Formula
KH2PO4
Concentration
P41200
Shelf Life
18 mo
CAS Number
7778-77-0
Chemical Container Size
12 kg
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P41200-12000.0
Zoro #
G403560993
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
12 kg

Details

Chemical Formula
KH2PO4
Concentration
P41200
Shelf Life
18 mo
CAS Number
7778-77-0
Product Type
Potassium Phosphate - Monobasic
Molecular Weight
136.1
Item
Potassium Phosphate - Monobasic
Features
BSE/TSE Free
Application
Biochemistry, Cell Culture, Molecular Biology
Solubility Type
Water
Volume
12 kg
Quantity
12
Form
Powder
Chemical Grade
ACS
Special Information
BSE/TSE Free
Storage Temperature
Room Temperature
REMOVE - Previous PI Node
P

Description

Potassium Phosphate - Monobasic, Concentration P41200, CAS Number 7778-77-0, Molecular Weight 136.1, Chemical Formula KH2PO4, Chemical Grade ACS, Chemical Container Size 12 kg, Chemical Family Type Buffer, Shelf Life 18 mo, Special Information BSE/TSE Free

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.