Zoro Homepage

Potassium Phosphate, Monobasic, ACS Grade, 25 KG

  • Mfr # P41200-25000.0

  • Zoro # G804974566


product price: $2,313.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P41200-25000.0
Zoro #
G804974566
UPC #
-
Country of Origin
United States

Description

CAS Number: 7778-77-0
Molecular Weight: 136.1
Chemical Formula: KH2PO4
Solubility: Water
Storage Temperature: Room Temperature
Storage Conditions: Room Temperature
Appearance: White crystalline powder
Odor: Odorless
pH (5% Solution): 4.1 - 4.5
Insoluble Matter: 0.01 %
Loss on Drying: 0.2 %
Chloride (Cl): 0.001 %
Sulfate: 0.003 %
Heavy Metals: 0.001 %
Iron: 0.002 %
Sodium (Na): 0.005 %
Assay: 99.0 %
Grade: ACS
BSE/TSE Free: BSE/TSE Free
Non Animal Origin: Non Animal Origin
Country of Origin: Report
Shipping Weight: 59.9999 lbs
Shipping Dimensions: 13.50 x 13.50 x 15.50
Research or further manufacturing use only, not for food or drug use.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.