Zoro Homepage

Potassium Phosphate, Monobasic, ACS Grade, 250 G

  • Mfr # P41200-250.0

  • Zoro # G004974618


product price: $45.99
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P41200-250.0
Zoro #
G004974618
UPC #
-
Country of Origin
United States

Description

CAS Number: 7778-77-0
Molecular Weight: 136.1
Chemical Formula: KH2PO4
Solubility: Water
Storage Temperature: Room Temperature
Storage Conditions: Room Temperature
Appearance: Crystals
Assay: 99.0 %
Chloride (Cl): 0.001 %
Heavy Metals: 10 ppm
Insoluble Matter: 0.01 %
Iron: 0.002 %
Lead: 0.1 ppm
Loss on Drying: 0.2 %
Nitrites: Pass
pH (5% Solution): 4.1 - 4.5
Sodium: 50 ppm
Sulfate: 0.003 %
Total Coliforms: Negative
Aerobic Plate Count: 1000 CFU/g
Yeast and Mold Count: 100 CFU/g
Shipping Weight: 0.3801 lbs
Shipping Dimensions: 3.50 x 3.75 x 3.50
Research or further manufacturing use only, not for food or drug use.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.