Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Potassium Sulfate, 1 KG

  • Mfr # P47000-1000.0

  • Zoro # G804974597


product price: $67.55
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P47000-1000.0
Zoro #
G804974597
UPC #
-
Country of Origin
India

Description

CAS Number: 7778-80-5
Molecular Weight: 174.26
Chemical Formula: K2O4S
Solubility: Water
Storage Temperature: Room Temperature
Storage Conditions: Room Temperature
Appearance: White crystalline powder
Assay: 99.0 %
Calcium (Ca): 0.01 %
Chloride: 0.001 %
Heavy Metals: 5 ppm
Insoluble Material: 0.01 %
Iron: 5 ppm
Magnesium (Mg): 0.005 %
Nitrogen Compounds: 5 ppm
pH: 5.5 - 8.5
Sodium (Na): 0.02 %
Shipping Weight: 2.25 lbs
Shipping Dimensions: 4.88 x 7.25 x 4.88
Research or further manufacturing use only, not for food or drug use.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.