Zoro Homepage

Potassium Tellurite, 100 g

  • Mfr # P98220-100.0

  • Zoro # G804974658


product price: $1,430.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P98220-100.0
Zoro #
G804974658
UPC #
-
Country of Origin
China

Description

CAS Number: 7790-58-1
Molecular Weight: 253.79
Chemical Formula: K2O3Te
Appearance: White Powder
Assay (HPLC): 98.0 %
Assay of Tellurium: 47.8 51.3 %
Chloride (Cl): 0.05 %
Iron (Fe): 0.01 %
Sodium (Na): 0.03 %
Sulfate: 0.02 %
BSE/TSE Free: BSE/TSE Free
Material Source: Chemical Synthesis
Country of Origin: Report
Shipping Weight: 0.25 lbs
Shipping Dimensions: 3.50 x 3.75 x 3.50
Research or further manufacturing use only, not for food or drug use.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.