Zoro Homepage

Protease Inhibitor Cocktail II, Bacterial, 1 Vial

  • Mfr # P50800-1

  • Zoro # G804974627


product price: $96.15
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P50800-1
Zoro #
G804974627
UPC #
-
Country of Origin
United States

Description

Lyophilized mixture of five protease inhibitors for use with bacterial cell extracts. Reconstitute with 1ml DMSO and 4ml water to obtain a 5ml solution. Will treat proteases extracted from 20g E.Coli.Store at -20°:CContains: AEBSF, EDTA, Bestatin, E-64, Pepstatin A
Solubility: Water
Storage Temperature: -20C
Storage Conditions: Freezer
Appearance: White Lyophilized Solid
AEBSF, HCl: 20 mM Molecular Weight: 239.5
Bestatin: 1.7 mM Molecular Weight: 344.8
E-64: 200 m Molecular Weight: 357.4
EDTA: 85 mM Molecular Weight: 357.2
Pepstatin A: 2 mM Molecular Weight: 685.9
Shipping Weight: 0.06 lbs
Shipping Dimensions: 1.25 x 2.50 x 1.25
Research or further manufacturing use only, not for food or drug use.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.