
Protease Inhibitor Cocktail III, Mammalian, 1 Vial
Mfr # P50700-1
Zoro # G816554978
product price:Â $98.55
/ea
Free Shipping & Returns
Key Features
Type
Biochemical Reagents
Chemical Family Type
Protease Inhibitor Cocktail Iii, Mammalian
For Use With
Research or further manufacturing use only, not for food or drug use.
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
P50700-1
Zoro #
G816554978
UPC #
-
Country of Origin
Unknown
Details
Type
Biochemical Reagents
Chemical Family Type
Protease Inhibitor Cocktail Iii, Mammalian
For Use With
Research or further manufacturing use only, not for food or drug use.
Item
Protease Inhibitor Cocktail III, Mammalian, 1 Vial
Description
Mixture of six protease inhibitors for use with mammalian cells and tissue extracts.Solubilized in 1 ml of DMSO. Will treat proteases extracted from 20g tissue.One vial contains the following components:AEBSF HCl: 100 mMAprotinin: 80 uMBestatin: 5 mME-64: 1.5 mMLeupeptin: 2 mMPepstatin A: 1 mMSpecificity: Serine Proteases, Cysteine Proteases, Trypsin like Proteases, Aspartic Proteases and AminopeptidasesSolubility: WaterStorage Temperature: -20CStorage Conditions: FreezerAppearance: Liquid in 1 ml DMSO AEBSF, HCl: 100 mM Serine Proteases Molecular Weight: 239.7Aprotinin: 80 uM Broad Spectrum, Serine Proteases Molecular Weight: 6512Bestatin: 5 mM Aminopeptidase B and Leucine Aminopeptidase Molecular Weight: 344.8E-64: 1.5 mM Cysteine Proteases Molecular Weight: 357.4Leupeptin: 2 mM Cysteine Proteases and Trypsin-like Proteases Molecular Weight: 475.6Pepstatin A: 1 mM Aspartic Proteases Molecular Weight: 685.9Storage Condition: Freezer - 20 oC BSE/TSE Free: BSE/TSE Free Shipping Weight: 0.06 lbsShipping Dimensions: 1.25 x 2.50 x 1.25Research or further manufacturing use only, not for food or drug use.
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.