Protease Inhibitor Cocktail V, EDTA Free, 1 Vial

  • Mfr # P50900-1

  • Zoro # G504974606


product price:  $85.29
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P50900-1
Zoro #
G504974606
UPC #
-
Country of Origin
United States

Description

Lyophilized blend of four protease inhibitors for inhibiting serine and cysteine but not metallo proteases. Reconstitute with 1ml of water to produce a l00X concentrated stock solution.Contains:AEBSFE-64AprotininLeupeptin
Solubility: Water
Storage Temperature: -20C
Storage Conditions: Freezer
Appearance: White Lyophilized Solid
AEBSF, HCl: 500 μM (Serine Proteases) Molecular Weight: 239.5
Aprotinin: 150 nM (Broad Spectrum, Serine Proteases) Molecular Weight: 6512
E-64: 1 μM (Cysteine Proteases) Molecular Weight: 357.4
Leupeptin: 1 μM (Cysteine Proteases and Trypsin-like Proteases) Molecular Weight: 475.6
Storage Condition: Freezer (-20 oC). Hygroscopic. Following reconstitution, aliquot and freeze ( -20 oC). Stock solutions are stable for up to 1 month at -20 oC.
Shipping Weight: 0.0399 lbs
Shipping Dimensions: 1.25 x 1.75 x 1.25
Research or further manufacturing use only, not for food or drug use.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.