Zoro Homepage

Protease Inhibitor Cocktail VII, Liquid

  • Mfr # P51400-1

  • Zoro # G703560037


product price: $132.99
/ea
Free Shipping & Returns

Key Features

Storage Temp.
-20 Degrees C
Container Material
Plastic
Container Size
1 Vial
Solubility
Water
Shelf Life
18 mo
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P51400-1
Zoro #
G703560037
UPC #
-
Country of Origin
United States

Dimensions

Container Size
1 Vial

Details

Storage Temp.
-20 Degrees C
Container Material
Plastic
Item
Protease Inhibitor Cocktail VII for His-Tag Sequences
Solubility
Water
Shelf Life
18 mo
Form
Liquid

Description

Protease Inhibitor Cocktail VII for His-Tag Sequences, Container Size 1 Vial, Solubility Water, Form Liquid, Container Material Plastic, Storage Temp. -20 Degrees C, Shelf Life 18 mo

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.