Proteinase K, 100mg
Mfr # P50220-0.1
Zoro # G803560838
product price: $167.99
/ea
Free Shipping & Returns
Key Features
Solubility
Water
Product Type
Proteinase K
Storage Temp.
2 Degrees to 8 Degrees C
Shelf Life
18 mo
Container Size
100 mg
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
P50220-0.1
Zoro #
G803560838
UPC #
-
Country of Origin
China
Dimensions
Container Size
100 mg
Details
Solubility
Water
Product Type
Proteinase K
Item
Proteinase K
Storage Temp.
2 Degrees to 8 Degrees C
Shelf Life
18 mo
Form
Powder
Container Material
Plastic
REMOVE - Previous PI Node
Protease Inhibitors
Volume
100 mg
CAS Number
39450-01-6
Quantity
1
Storage Temperature
-20 Degrees C
Features
Research or Further Manufacturing use Only, not for Food or Drug use
Chemical Grade
Lab
Storage Temperature - Minimum
-20 Degrees C
Storage Temperature - Maximum
8 Degrees C
Application
Proteolytic Inactivation of Nucleases During Isolation of DNA and RNA
Solubility Type
Water
Description
Proteinase K, CAS Number 39450-01-6, Chemical Grade Lab, Shelf Life 18 mo
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.