Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Proteinase K, 1g

  • Mfr # P50220-1.0

  • Zoro # G003560935


product price: $1,106.99
/ea
Free Shipping & Returns

Key Features

Form
Powder
Product Type
Proteinase K
Solubility
Water
Shelf Life
18 mo
Container Size
1 g
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P50220-1.0
Zoro #
G003560935
UPC #
-
Country of Origin
China

Dimensions

Container Size
1 g

Details

Form
Powder
Item
Proteinase K
Product Type
Proteinase K
Solubility
Water
Shelf Life
18 mo
Container Material
Glass
Storage Temp.
2 Degrees to 8 Degrees C
Storage Temperature - Minimum
-20 Degrees C
CAS Number
39450-01-6
REMOVE - Previous PI Node
Protease Inhibitors
Storage Temperature
-20 Degrees C
Quantity
1
Solubility Type
Water
Chemical Grade
Lab
Volume
1 g
Features
Research or Further Manufacturing use Only, not for Food or Drug use
Storage Temperature - Maximum
8 Degrees C
Special Information
BSE/TSE Free
Application
Proteolytic Inactivation of Nucleases During Isolation of DNA and RNA

Description

Proteinase K, CAS Number 39450-01-6, Chemical Grade Lab, Shelf Life 18 mo, Special Information BSE/TSE Free

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.