Proteinase K, 25mg
Mfr # P50220-0.025
Zoro # G203559692
product price: $69.69
/eaKey Features
Container Material
Plastic
Container Size
25 mg
Product Type
Proteinase K
Shelf Life
18 mo
Form
Powder
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
P50220-0.025
Zoro #
G203559692
UPC #
-
Country of Origin
China
Dimensions
Container Size
25 mg
Details
Container Material
Plastic
Product Type
Proteinase K
Item
Proteinase K
Shelf Life
18 mo
Form
Powder
Solubility
Water
Storage Temp.
2 Degrees to 8 Degrees C
Storage Temperature
-20 Degrees C
Storage Temperature - Maximum
8 Degrees C
Solubility Type
Water
Application
Proteolytic Inactivation of Nucleases During Isolation of DNA and RNA
Chemical Grade
Lab
Quantity
1
CAS Number
39450-01-6
Features
Research or Further Manufacturing use Only, not for Food or Drug use
Volume
25 mg
REMOVE - Previous PI Node
Protease Inhibitors
Storage Temperature - Minimum
-20 Degrees C
Description
Proteinase K, CAS Number 39450-01-6, Chemical Grade Lab, Shelf Life 18 mo
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.