
Proteinase K, 50 MG
Mfr # P50220-0.05
Zoro # G904974640
product price: $123.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
P50220-0.05
Zoro #
G904974640
UPC #
-
Country of Origin
China
Description
From Tritirachium album. Serine protease for proteolytic inactivation of nucleases during isolation of DNA and RNA.
CAS Number: 39450-01-6
Solubility: Water
Storage Temperature: -20C
Storage Conditions: Freezer
Appearance: White to Off White Lyophilized Solid
Solubility: 50mM Tris-HCl (pH 7.5), 3mM CaCl2, 50% Glycerol
Purity: 98.0 %
DNase/ RNase: Not Detected
Activity: 30.0 U/mg
Unit Definition: 1 unit is defined as the amount of enzyme that will liberate 1.0 mol of tyrosine from casein/min @37C, pH 7.5
Country of Origin: China
Shipping Weight: 0.03 lbs
Shipping Dimensions: 1.25 x 1.75 x 1.25
Research or further manufacturing use only, not for food or drug use.
CAS Number: 39450-01-6
Solubility: Water
Storage Temperature: -20C
Storage Conditions: Freezer
Appearance: White to Off White Lyophilized Solid
Solubility: 50mM Tris-HCl (pH 7.5), 3mM CaCl2, 50% Glycerol
Purity: 98.0 %
DNase/ RNase: Not Detected
Activity: 30.0 U/mg
Unit Definition: 1 unit is defined as the amount of enzyme that will liberate 1.0 mol of tyrosine from casein/min @37C, pH 7.5
Country of Origin: China
Shipping Weight: 0.03 lbs
Shipping Dimensions: 1.25 x 1.75 x 1.25
Research or further manufacturing use only, not for food or drug use.
Documents & Resources
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.