Proteinase K, 500mg
Mfr # P50220-0.5
Zoro # G203560575
product price: $579.99
/ea
Free Shipping & Returns
Key Features
Storage Temp.
2 Degrees to 8 Degrees C
Form
Powder
Container Size
500 mg
Solubility
Water
Container Material
Glass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
P50220-0.5
Zoro #
G203560575
UPC #
-
Country of Origin
China
Dimensions
Container Size
500 mg
Details
Storage Temp.
2 Degrees to 8 Degrees C
Form
Powder
Solubility
Water
Container Material
Glass
Shelf Life
18 mo
Product Type
Proteinase K
Item
Proteinase K
Storage Temperature - Minimum
-20 Degrees C
Chemical Grade
Lab
Solubility Type
Water
Special Information
BSE/TSE Free
REMOVE - Previous PI Node
Protease Inhibitors
Storage Temperature
-20 Degrees C
CAS Number
39450-01-6
Quantity
1
Application
Proteolytic Inactivation of Nucleases During Isolation of DNA and RNA
Volume
500 mg
Storage Temperature - Maximum
8 Degrees C
Features
Research or Further Manufacturing use Only, not for Food or Drug use
Description
Proteinase K, CAS Number 39450-01-6, Chemical Grade Lab, Shelf Life 18 mo, Special Information BSE/TSE Free
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.