Zoro Homepage

Puromycin, Dihydrochloride, 1mg

  • Mfr # P33020-0.025

  • Zoro # G403559935


product price: $64.39
/ea

Key Features

Solubility
Water
Form
Powder
Shelf Life
18 mo
Product Type
Puromycin, Dihydrochloride
Purity
99 %
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P33020-0.025
Zoro #
G403559935
UPC #
-
Country of Origin
Israel

Dimensions

Container Size
1 mg

Details

Solubility
Water
Form
Powder
Shelf Life
18 mo
Item
Puromycin, Dihydrochloride
Product Type
Puromycin, Dihydrochloride
Purity
99 %
CAS Number
58-58-2
Chemical Formula
C55H85O21N20S2Cu HCl
Storage Temp.
-20 Degrees C
Molecular Weight
544.5
Volume
1 mg
Storage Temperature
-20 Degrees C
REMOVE - Previous PI Node
Molecular Biology Research Antibiotics

Description

Puromycin, Dihydrochloride, CAS Number 58-58-2, Molecular Weight 544.5, Chemical Formula C55H85O21N20S2Cu HCl, Shelf Life 18 mo

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.