Zoro Homepage

Puromycin, Dihydrochloride, 1mg

  • Mfr # P33020-0.5

  • Zoro # G903560615


product price: $739.99
/ea
Free Shipping & Returns

Key Features

Product Type
Puromycin, Dihydrochloride
Storage Temp.
-20 Degrees C
Solubility
Water
Container Size
1 mg
CAS Number
58-58-2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P33020-0.5
Zoro #
G903560615
UPC #
-
Country of Origin
China

Dimensions

Container Size
1 mg

Details

Product Type
Puromycin, Dihydrochloride
Storage Temp.
-20 Degrees C
Solubility
Water
CAS Number
58-58-2
Purity
99 %
Item
Puromycin, Dihydrochloride
Shelf Life
18 mo
Form
Powder
Chemical Formula
C22H29N7O5 2HCI
Molecular Weight
544.5
REMOVE - Previous PI Node
Molecular Biology Research Antibiotics
Volume
1 mg
Storage Temperature
-20 Degrees C

Description

Puromycin, Dihydrochloride, CAS Number 58-58-2, Molecular Weight 544.5, Chemical Formula C22H29N7O5 2HCI, Shelf Life 18 mo

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.