Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Putrescine, Dihydrochloride, 1g, Powder

  • Mfr # P41040-1.0

  • Zoro # G303559677


product price: $73.69
/ea

Key Features

Solubility
Water
Container Material
Plastic
Form
Powder
Shelf Life
18 mo
Container Size
1 g
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P41040-1.0
Zoro #
G303559677
UPC #
-
Country of Origin
China

Dimensions

Container Size
1 g

Details

Solubility
Water
Container Material
Plastic
Form
Powder
Shelf Life
18 mo
Item
Putrescine, Dihydrochloride (1,4-Diaminobutane)
Storage Temp.
Room Temperature

Description

Putrescine, Dihydrochloride (1,4-Diaminobutane), Container Size 1 g, Solubility Water, Form Powder, Container Material Plastic, Storage Temp. Room Temperature, Shelf Life 18 mo

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.