Zoro Homepage

Putrescine, Dihydrochloride, 25g, Powder

  • Mfr # P41040-25.0

  • Zoro # G903560721


product price: $192.99
/ea
Free Shipping & Returns

Key Features

Container Size
25 g
Container Material
Glass
Solubility
Water
Shelf Life
18 mo
Form
Powder
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P41040-25.0
Zoro #
G903560721
UPC #
-
Country of Origin
China

Dimensions

Container Size
25 g

Details

Container Material
Glass
Item
Putrescine, Dihydrochloride (1,4-Diaminobutane)
Solubility
Water
Shelf Life
18 mo
Form
Powder
Storage Temp.
Room Temperature

Description

Putrescine, Dihydrochloride (1,4-Diaminobutane), Container Size 25 g, Solubility Water, Form Powder, Container Material Glass, Storage Temp. Room Temperature, Shelf Life 18 mo

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.