PVC Coated Serum Vial, 15ml, Clear Glass, 60 per Case, 60PK

  • Mfr # 211065

  • Zoro # G316554676


product price: $479.99
/pk 60, $8.00/ea
Free Shipping & Returns

Key Features

Material
Clear Glass Vial With Thick Walls And Bottom, Coated With Heavy, Durable Pvc For Extra Protection
Color
Clear
For Use With
Research or further manufacturing use only, not for food or drug use.
Capacity
15 ML, 60/CS
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
211065
Zoro #
G316554676
UPC #
-
Country of Origin
Unknown

Details

Material
Clear Glass Vial With Thick Walls And Bottom, Coated With Heavy, Durable Pvc For Extra Protection
Color
Clear
For Use With
Research or further manufacturing use only, not for food or drug use.
Item
PVC Coated Serum Vial, 15ml, Clear Glass, 60 per Case
Capacity
15 ML, 60/CS

Description

Specially designed for use with aerosol formulations such as metered dose inhalers for research, development and testing. Vial has a thick glass wall and bottom with a heavy PVC coating for extra protection. Typical pressure: 2.5 atmosphereRecommended working capacity: 15 mlMaximum capacity: 22 ml Durable PVC coating Ideal for aerosol methods Accepts 20mm crimp sealDimensions: Body OD: 25 mm Overall Height: 53 mm Flange OD: 20 mm Mouth Opening: 12.7 mm Flange Thickness: 3.59 mmShipping Weight: 5.0001 lbsShipping Dimensions: 12.00 x 4.00 x 10.00Research or further manufacturing use only, not for food or drug use.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.