Zoro Homepage

Pyridoxal-5-Phosphate, 5 G

  • Mfr # P20750-5.0

  • Zoro # G004974649


product price: $88.25
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P20750-5.0
Zoro #
G004974649
UPC #
-
Country of Origin
Japan

Description

CAS Number: 41468-25-1; 54-47-7
Molecular Weight: 265.15
Chemical Formula: C8H10NO6P €¢ H2O
Storage Temperature: 2-8C
Storage Conditions: Refrigerator
Appearance: Off white to yellow solid
Arsenic: 2 ppm
Heavy Metals: 10 ppm
Loss on Drying: 0.5 %
pH: 3.0 - 3.5
Purity: 98 %
Shipping Weight: 0.1301 lbs
Shipping Dimensions: 3.38 x 4.63 x 3.38
Research or further manufacturing use only, not for food or drug use.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.