Zoro Homepage

Pyridoxal HCl, 5 G

  • Mfr # P14600-5.0

  • Zoro # G704974574


product price: $31.29
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P14600-5.0
Zoro #
G704974574
UPC #
-
Country of Origin
China

Description

CAS Number: 65-22-5
Molecular Weight: 203.62
Chemical Formula: C8H9NO3 HCl
Solubility: Water
Storage Temperature: -20C
Storage Conditions: Freezer
Appearance: White to slightly yellow crystal or crystalline powder
Assay: 98.5 %
Bioburden: 100 cfu/g
Chloride (Cl): 17.2 - 17.7 %
Endotoxin: 0.06 EU/mg
Loss on Drying: 0.5 %
Melting Point: 170 - 180 oC
pH (1% Solution): 2.0 - 4.0
Total Nitrogen: 6.7 - 7.1 %
Country of Origin: Report
Shipping Weight: 0.3201 lbs
Shipping Dimensions: 3.38 x 4.63 x 3.38
Research or further manufacturing use only, not for food or drug use.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.