Zoro Homepage

Pyruvic Acid Sodium Salt, 10 KG

  • Mfr # P17000-10000.0

  • Zoro # G504974569


product price: $1,878.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P17000-10000.0
Zoro #
G504974569
UPC #
-
Country of Origin
China

Description

Common Name: Sodium Pyruvate
CAS Number: 113-24-6
Molecular Weight: 110.04
Chemical Formula: C3H3NaO3
Solubility: Water
Storage Temperature: 2-8C
Storage Conditions: Refrigerator
Appearance: White to off-white crystalline powder
Assay (Titration, dried basis): 99.0 %
Bioburden: 100 cfu/g
Chloride: 30 ppm
Color, APHA: 20
Endotoxin: 0.0025 EU/mg
Free Pyruvic Acid: 0.25 %
Heavy Metals (as Pb): 10 ppm
Identification (IR): Matches reference
Iron (Fe): 10 ppm
Loss on Drying: 2.0 %
pH: 5.0 - 7.0
Solubility (10% solution in H2O): Clear and Complete
Sulfate: 100 ppm
Shipping Weight: 24 lbs
Shipping Dimensions: 10.00 x 11.25 x 10.00
Research or further manufacturing use only, not for food or drug use.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.