Zoro Homepage

Pyruvic Acid Sodium Salt, 2.5Kg

  • Mfr # P17000-2500.0

  • Zoro # G303560819


product price: $712.99
/ea
Free Shipping & Returns

Key Features

Molecular Weight
110.04
Shelf Life
18 mo
Chemical Formula
C3H3NaO3
CAS Number
113-24-6
Chemical Container Size
2.5 kg
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P17000-2500.0
Zoro #
G303560819
UPC #
-
Country of Origin
China

Dimensions

Chemical Container Size
2.5 kg

Details

Molecular Weight
110.04
Shelf Life
18 mo
Item
Pyruvic Acid Sodium Salt
Chemical Formula
C3H3NaO3
CAS Number
113-24-6

Description

Pyruvic Acid Sodium Salt, CAS Number 113-24-6, Molecular Weight 110.04, Chemical Formula C3H3NaO3, Chemical Container Size 2.5 kg, Chemical Family Type Acids, Shelf Life 18 mo

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.