Zoro Homepage

R2A Agar, 500g

  • Mfr # R24200-500.0

  • Zoro # G803560401


product price: $155.99
/ea
Free Shipping & Returns

Key Features

Purity
95 %
Solubility
Water
Form
Powder
Storage Temp.
Room Temperature
Shelf Life
18 mo
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
R24200-500.0
Zoro #
G803560401
UPC #
-
Country of Origin
United States

Dimensions

Container Size
500 g

Details

Purity
95 %
Solubility
Water
Form
Powder
Storage Temp.
Room Temperature
Shelf Life
18 mo
Item
Agar - R2A
Product Type
Agar - R2A
Special Information
pH: 6.8 - 7.2
Chemical Formula
C14H24O9
Features
Low Nutrient Medium for Plate Detection of Heterotropic Bacteria in Water
Chemical Grade
Lab
Application
Plate Detection of Heterotropic Bacteria in Water
Volume
500 g
REMOVE - Previous PI Node
Molecular Biology Reagents
Solubility Type
Water with Heat
Quantity
1
Storage Temperature
Room Temperature

Description

Agar - R2A, Chemical Formula C14H24O9, Chemical Grade Lab, Chemical Family Type Reagent, Shelf Life 18 mo, Special Information pH: 6.8 - 7.2

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.