Rapamycin, 1mg
Mfr # R64500-0.001
Zoro # G803560920
product price: $63.49
/eaKey Features
Molecular Weight
914.17
Shelf Life
18 mo
Storage Temp.
-20 Degrees C
Form
Powder
Product Type
Rapamycin
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
R64500-0.001
Zoro #
G803560920
UPC #
-
Country of Origin
China
Dimensions
Container Size
1 mg
Details
Molecular Weight
914.17
Shelf Life
18 mo
Storage Temp.
-20 Degrees C
Item
Rapamycin
Form
Powder
Product Type
Rapamycin
CAS Number
53123-88-9
Purity
99 %
Chemical Formula
C51H79NO13
Solubility
DMSO
Features
Research or Further Manufacturing use Only, not for Food or Drug use
Volume
1 mg
Chemical Grade
Lab
Solubility Type
DMSO
Storage Temperature - Minimum
-20 Degrees C
Storage Temperature
-20 Degrees C
Application
Cell Biology and Molecular Research
Quantity
1
REMOVE - Previous PI Node
Molecular Biology Research Antibiotics
Description
Rapamycin, CAS Number 53123-88-9, Molecular Weight 914.17, Chemical Formula C51H79NO13, Chemical Grade Lab, Shelf Life 18 mo
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.