Zoro Homepage

Rapid Commassie Stain, 100 Milliliters

  • Mfr # RCS-50

  • Zoro # G816554824


product price: $163.99
/ea
Free Shipping & Returns

Key Features

For Use With
Research or further manufacturing use only, not for food or drug use.
CAS Number
7732-18-5;6104-59-2;64-17-5;64-19-7
Container Size
100 ML
Chemical Family Type
Rapid Commassie Stain
Type
Electrophoresis Reagents
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RCS-50
Zoro #
G816554824
UPC #
-
Country of Origin
Unknown

Dimensions

Container Size
100 ML

Details

For Use With
Research or further manufacturing use only, not for food or drug use.
CAS Number
7732-18-5;6104-59-2;64-17-5;64-19-7
Item
Rapid Commassie Stain, 100 Milliliters
Chemical Family Type
Rapid Commassie Stain
Type
Electrophoresis Reagents

Description

This unique Coomassie Blue based formulation features a special dye that is absorbed by protein bands instead of the gel matrix. This eliminates the need for destaining and offers enhanced sensitivity and sharper resolution of bands. Protein bands can be detected within 10 minutes. Maximum intensification may require incubation up to 40 minutes. Offers greater convenience and sensitivity than conventional stains. Compatible with silver staining. Rapid Coomassie stain uses a simple two-step procedure. Stain is designed to detect as little as 7.9ng of protein within one hour of electrophoresis. Supplied as 20X concentrated solution.Shelf life is approximately 18 months at room temperature.CAS Number: 7732-18-5;6104-59-2;64-17-5;64-19-7Solubility: WaterStorage Temperature: Room TemperatureStorage Conditions: Room TemperatureAppearance: Dark Blue Color Concentration: 20X Solubility: Suitable for use in staining protein in polyacrylamide gels Shipping Weight: 0.25 lbsShipping Dimensions: 2.00 x 4.00 x 2.00Research or further manufacturing use only, not for food or drug use.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.