Red-GAL, 100mg
Mfr # C40040-0.1
Zoro # G703561041
product price: $77.19
/ea
Free Shipping & Returns
Key Features
Molecular Weight
329.7
Solubility
Methanol
Container Size
100 mg
Storage Temp.
2 Degrees to 8 Degrees C
Form
Powder
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
C40040-0.1
Zoro #
G703561041
UPC #
-
Country of Origin
Italy
Dimensions
Container Size
100 mg
Details
Item
Red-GAL
Molecular Weight
329.7
Solubility
Methanol
Storage Temp.
2 Degrees to 8 Degrees C
Form
Powder
Shelf Life
18 mo
Purity
Greater Than 95%
Chemical Formula
C14H16CINO6
CAS Number
135313-63-2
Description
Red-GAL, CAS Number 135313-63-2, Purity Greater Than 95 Percent, Container Size 100 mg, Form Powder, Molecular Weight 329.7, Solubility Methanol, Storage Temp. 2 Degrees to 8 Degrees C, Chemical Formula C14H16CINO6, Shelf Life 18 mo
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.