
Replacement Urea Vial Caps, 22mm Poly Disc Lined Plastic Screw Caps, White, 1000 per Case, 1000PK
Mfr # 131001
Zoro # G716556249
product price: $380.99
/pk 1000, $0.38/ea
Free Shipping & Returns
Key Features
Material of Construction
Urea Cap With Poly Disc Liner
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
131001
Zoro #
G716556249
UPC #
-
Country of Origin
Unknown
Details
Material of Construction
Urea Cap With Poly Disc Liner
Item
Replacement Urea Vial Caps, 22mm Poly Disc Lined Plastic Screw Caps, White, 1000 per Case
Description
Smooth top white caps available with various type liners for liquid scintillation counting applications. Recommended for all samples that have a pH of 5-7. For highly alkaline or acidic samples an inert liner is recommended. Urea Vial Caps, 22 mm Poly Disc Lined Plastic Screw Caps, WhiteShipping Weight: 8.3599 lbsShipping Dimensions: 8.00 x 10.00 x 8.00Research or further manufacturing use only, not for food or drug use.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.