Zoro Homepage

Replacement Urea Vial Caps, 22mm Polyseal Cone Lined Plastic Screw Caps, White, 500 per Case, 500PK

  • Mfr # 131002-500

  • Zoro # G316556250


product price: $190.99
/pk 500, $0.38/ea
Free Shipping & Returns

Key Features

Material of Construction
Urea Cap With Polyseal Cone Liner
Screw Closure Size
22 MM, 500/CS
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
131002-500
Zoro #
G316556250
UPC #
-
Country of Origin
Unknown

Dimensions

Screw Closure Size
22 MM, 500/CS

Details

Item
Replacement Urea Vial Caps, 22mm Polyseal Cone Lined Plastic Screw Caps, White, 500 per Case
Material of Construction
Urea Cap With Polyseal Cone Liner

Description

Smooth top white caps available with various type liners for liquid scintillation counting applications. Recommended for all samples that have a pH of 5-7. For highly alkaline or acidic samples an inert liner is recommended.Urea Vial Caps, 22 mm Polyseal Cone Lined, White, Plastic Screw CapShipping Weight: 8.8 lbsShipping Dimensions: 8.00 x 10.00 x 8.00Research or further manufacturing use only, not for food or drug use.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.