Zoro Homepage

Ribavirin, 1 G

  • Mfr # R64020-1.0

  • Zoro # G104974570


product price: $370.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
R64020-1.0
Zoro #
G104974570
UPC #
-
Country of Origin
United States

Description

Synthetic nucleoside analogue structurally related to guanine. Inhibits the replication of a wide range of DNA and RNA viruses.WARNING! This product can expose you to Ribavirin, a chemical which is known to the State of California to cause developmental harm. For more information go to www.P65Warnings.ca.gov.
CAS Number: 36791-04-5
Molecular Weight: 244.2
Chemical Formula: C8H12N4O5
Solubility: Water
Storage Temperature: Room Temperature
Storage Conditions: Room Temperature
Appearance: White or almost white crystalline powder
Assay: 98.0 %
pH: 4.0 - 6.5
Shipping Weight: 0.06 lbs
Shipping Dimensions: 1.75 x 1.25 x 1.25
Research or further manufacturing use only, not for food or drug use.

Restrictions

WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.