Zoro Homepage

Ribonuclease A, 100 MG

  • Mfr # R21750-0.1

  • Zoro # G904974596


product price: $87.39
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
R21750-0.1
Zoro #
G904974596
UPC #
-
Country of Origin
United States

Description

Molecular Biology Grade. Suitable for use in removing RNA in nucleic acid applications and where other enzymes are used or intact proteins need to be recovered. Chromatographically purified and supplied as a lyophilized powder.Activity: 2,500 units/mg (dry weight)
CAS Number: 9001-99-4
Storage Temperature: 2-8C
Storage Conditions: Refrigerator
Appearance: White Lyophilized Powder
Absorbance @ 280 mg/ml: Report
Activity: 2500 U/mg
Unit Definition: One unit hydrolyzes yeast RNA liberating soluble oligonucleotide causing an increase in absorbance at 260nm of 1.0 at 37 oC, pH 5.0. (50 Units = One Kunitz Unit)
Source: Bovine Pancreas
Shipping Weight: 0.03 lbs
Shipping Dimensions: 1.25 x 1.75 x 1.25
Research or further manufacturing use only, not for food or drug use.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.