Zoro Homepage

Rifampicin, 1gal.

  • Mfr # R64000-1.0

  • Zoro # G303560215


product price: $84.19
/ea
Free Shipping & Returns

Key Features

Container Size
1 gal
Form
Powder
Molecular Weight
823
Chemical Formula
C43H58N4O12
CAS Number
13292-46-1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
R64000-1.0
Zoro #
G303560215
UPC #
-
Country of Origin
China

Dimensions

Container Size
1 gal

Details

Form
Powder
Item
Rifampicin
Molecular Weight
823
Chemical Formula
C43H58N4O12
CAS Number
13292-46-1
Solubility
Dilute Acid Solutions
Product Type
Rifampicin
Shelf Life
18 mo
Purity
99 %
Storage Temp.
2 Degrees to 8 Degrees C
Volume
1 gal
Storage Temperature
2 Degrees to 8 Degrees C
REMOVE - Previous PI Node
Molecular Biology Research Antibiotics

Description

Rifampicin, CAS Number 13292-46-1, Molecular Weight 823, Chemical Formula C43H58N4O12, Shelf Life 18 mo

Restrictions

WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.