Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Rubidium Chloride, 10 G

  • Mfr # R71000-10.0

  • Zoro # G304973250


product price: $109.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
R71000-10.0
Zoro #
G304973250
UPC #
-
Country of Origin
China

Description

CAS Number: 7791-11-9
Molecular Weight: 120.9
Chemical Formula: RbCl
Solubility: Water
Storage Temperature: Room Temperature
Storage Conditions: Room Temperature
Appearance: White crystalline powder
Aluminium (Al): 50 ppm
Calcium(Ca): 50 ppm
Cesium (Cs): 0.2 %
Iron (Fe): 5 ppm
Lead (Pb): 5 ppm
Lithium (Li): 10 ppm
Magnesium(Mg): 10 ppm
Potassium (K): 0.05 %
RbCl: 99.5 %
Silicon (Si): 5 ppm
Sodium (Na): 100 ppm
Shipping Weight: 0.1301 lbs
Shipping Dimensions: 3.38 x 4.63 x 3.38
Research or further manufacturing use only, not for food or drug use.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.