Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Rubidium Chloride, 100 G

  • Mfr # R71000-100.0

  • Zoro # G004973246


product price: $835.99
/ea
Free Shipping & Returns

Key Features

Molecular Weight
120.9 g/mol
Container Size
100 G
CAS Number
2151958
Type
Biochemical Reagents
Chemical Family Type
Rubidium Chloride
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
R71000-100.0
Zoro #
G004973246
UPC #
-
Country of Origin
China

Dimensions

Container Size
100 G

Details

Item
Rubidium Chloride, 100 Grams
Molecular Weight
120.9 g/mol
CAS Number
2151958
Type
Biochemical Reagents
Chemical Family Type
Rubidium Chloride
For Use With
Research or further manufacturing use only, not for food or drug use.

Description

CAS Number: 7791-11-9
Molecular Weight: 120.9
Chemical Formula: RbCl
Solubility: Water
Storage Temperature: Room Temperature
Storage Conditions: Room Temperature
Appearance: White crystalline powder
Aluminium (Al): 50 ppm
Calcium(Ca): 50 ppm
Cesium (Cs): 0.2 %
Iron (Fe): 5 ppm
Lead (Pb): 5 ppm
Lithium (Li): 10 ppm
Magnesium(Mg): 10 ppm
Potassium (K): 0.05 %
RbCl: 99.5 %
Silicon (Si): 5 ppm
Sodium (Na): 100 ppm
Shipping Weight: 0.3201 lbs
Shipping Dimensions: 3.50 x 3.75 x 3.50
Research or further manufacturing use only, not for food or drug use.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.