Zoro Homepage

Rubidium Chloride, 50 G

  • Mfr # R71000-50.0

  • Zoro # G904973247


product price: $456.99
/ea
Free Shipping & Returns

Key Features

Container Size
50 G
For Use With
Research or further manufacturing use only, not for food or drug use.
Type
Biochemical Reagents
Chemical Family Type
Rubidium Chloride
CAS Number
2151958
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
R71000-50.0
Zoro #
G904973247
UPC #
-
Country of Origin
China

Dimensions

Container Size
50 G

Details

For Use With
Research or further manufacturing use only, not for food or drug use.
Type
Biochemical Reagents
Item
Rubidium Chloride, 50 Grams
Chemical Family Type
Rubidium Chloride
CAS Number
2151958
Molecular Weight
120.9 g/mol

Description

CAS Number: 7791-11-9
Molecular Weight: 120.9
Chemical Formula: RbCl
Solubility: Water
Storage Temperature: Room Temperature
Storage Conditions: Room Temperature
Appearance: White crystalline powder
Aluminium (Al): 50 ppm
Calcium(Ca): 50 ppm
Cesium (Cs): 0.2 %
Iron (Fe): 5 ppm
Lead (Pb): 5 ppm
Lithium (Li): 10 ppm
Magnesium(Mg): 10 ppm
Potassium (K): 0.05 %
RbCl: 99.5 %
Silicon (Si): 5 ppm
Sodium (Na): 100 ppm
Shipping Weight: 0.44 lbs
Shipping Dimensions: 2.00 x 3.88 x 2.00
Research or further manufacturing use only, not for food or drug use.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.