Zoro Homepage

Safety-Solve, 4 L

  • Mfr # 111177

  • Zoro # G304967532


product price: $263.99
/ea
Free Shipping & Returns

Key Features

Height
7 in
Width
12 in
Length
2.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
111177
Zoro #
G304967532
UPC #
-
Country of Origin
United States

Dimensions

Height
7 in
Width
12 in
Length
2.5 in

Description

Safety-Solve is a ready-to-use high flash point, cocktail for liquid scintillation counting. This low-odor, high flash point, low viscosity formula does not require dilution prior to use. Contains a blend of high quantum efficiency quench resistant fluors in a non-ionic emulsifier system which will accommodate a wide range of samples.
Appearance: Bluish Tint Liquid
Odor: Slight, Odor
Specific Gravity: 1
Insoluble Matter: None Visually
COMPATIBILITY WITH BASE:(pH > 10): No Reaction or Discoloration
AQUEOUS CAPACITY (10 ml COCKTAIL):(0.5 ml Distilled Water): Clear
AQUEOUS CAPACITY (10 ml COCKTAIL):(1.0 ml Distilled Water): Clear
AQUEOUS CAPACITY (10 ml COCKTAIL):(1.5 ml Distilled Water): Clear
AQUEOUS CAPACITY (10 ml COCKTAIL):(2.0 ml Distilled Water): Clear
Shipping Weight: 7.9999 lbs
Shipping Dimensions: 12.00 x 7.00 x 2.50
Research or further manufacturing use only, not for food or drug use.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.