Shop RPI
See all product information
Create Account
Scintillation Cocktails
- Mfr # 111001
- Zoro # G424783401
product price:Â
$
105.99
/ea
Free Shipping & Returns
Key Features
Container Material
Glass
CAS Number
92-71-7
Calibration Certificate
No
Standards
NIOSH (US)/EN 166(EU), NIOSH/MSHA/European Directive EN 149, OSHA 29 CFR 1910.133/European Directive EN 166, OSHA 29 CFR 1910.134/European Directive EN 149, OSHA HCS 29 CFR 1910
Application
Research or Further Manufacturing Use Only
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 111001
- Zoro #
- G424783401
- UPC #
- -
- Country of Origin
- China
Details
- Item
- Scintillation Cocktails
- Container Material
- Glass
- CAS Number
- 92-71-7
- Calibration Certificate
- No
- Standards
- NIOSH (US)/EN 166(EU), NIOSH/MSHA/European Directive EN 149, OSHA 29 CFR 1910.133/European Directive EN 166, OSHA 29 CFR 1910.134/European Directive EN 149, OSHA HCS 29 CFR 1910
- Application
- Research or Further Manufacturing Use Only
- Product Type
- PPO [2, 5-Diphenyloxazole] Scintillation Cocktail
- Container Type
- Bottle
- Form
- Powder
- Molecular Weight
- 221.25 g/mol
- Chemical Formula
- C15H11NO
- Chemical Properties
- Odorless
- Quantity
- 1
- Volume
- 25 g
- Color
- White
- Storage Temperature
- Room Temperature
- Shelf Life
- 36 mo
- Special Information
- Research or Further Manufacturing use Only, not for Food or Drug use
- Shipping Restrictions
- Chemical Not Regulated For Transport
- Wire Color
- White
Description
Scintillation Cocktails, Concentration Not Applicable, CAS Number 92-71-7, Molecular Weight 221.25 g/mol, Chemical Formula C15H11NO, APHA Not Applicable, Chemical Family Type Reagent, Calibration Certificate No, Shelf Life 36 mo, Shipping Restrictions Chemical Not Regulated For Transport, Standards NIOSH (US)/EN 166(EU), NIOSH/MSHA/European Directive EN 149, OSHA 29 CFR 1910.133/European Directive EN 166, OSHA 29 CFR 1910.134/European Directive EN 149, OSHA HCS 29 CFR 1910
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.