Scintillation Cocktails
- Mfr # 400001
- Zoro # G324790424
product price:Â
$
184.99
/ea
Free Shipping & Returns
Key Features
Container Type
Jug
Molecular Weight
625 g/mol
Application
Research or Further Manufacturing Use Only
Standards
NIOSH (US)/EN 166(EU), NIOSH/MSHA/European Directive EN 149, OSHA 29 CFR 1910.133/European Directive EN 166, OSHA 29 CFR 1910.134/European Directive EN 149, OSHA HCS 29 CFR 1910
Form
Liquid
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 400001
- Zoro #
- G324790424
- UPC #
- -
- Country of Origin
- United States
Details
- Item
- Scintillation Cocktails
- Container Type
- Jug
- Molecular Weight
- 625 g/mol
- Application
- Research or Further Manufacturing Use Only
- Standards
- NIOSH (US)/EN 166(EU), NIOSH/MSHA/European Directive EN 149, OSHA 29 CFR 1910.133/European Directive EN 166, OSHA 29 CFR 1910.134/European Directive EN 149, OSHA HCS 29 CFR 1910
- Form
- Liquid
- Shelf Life
- 24 mo
- Volume
- 1 gal
- Quantity
- 1
- Shipping Restrictions
- Chemical Not Regulated For Transport
- CAS Number
- 9036-19-5
- Color
- Colorless, Yellow
- Container Material
- Plastic
- Calibration Certificate
- No
- Product Type
- Triton X-100 Scintillation Cocktail
- Special Information
- Research or Further Manufacturing use Only, not for Food or Drug use
- Wire Color
- Colorless, Yellow
Description
Scintillation Cocktails, Concentration Not Applicable, CAS Number 9036-19-5, Molecular Weight 625 g/mol, Chemical Formula Not Applicable, APHA Not Applicable, Chemical Grade Reagent, Chemical Family Type Reagent, Calibration Certificate No, Shelf Life 24 mo, Shipping Restrictions Chemical Not Regulated For Transport
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.